Apron Front Basin in White
Apron Front Basin in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain opening: 1-3/4" (45mm)
- No overflow
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 23-5/8 in
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Depth:
- 23-5/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 68 lb
- Width:
- 15-3/8 in
- cUPC Certified:
- Yes