Belle Fleur Vanity in Glossy White

Part #F1532V30  |  Item #7062997  |  Manufacturer Part #1532-V30

Color/Finish: Glossy White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with TQ-RX31BZ8 (sold separately)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Belle Fleur

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 22 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 32 in

Material: [Poplar Solids, Hardwood Veneer]

Mirror Included: No

Number of Doors: 2

Number of Drawers: 1

Origin: Global

Product Type: Vanity

Style: Contemporary

Vanity Top Shape: Other

Weight: 106