24 in. Rectangle Mirror in Light Grey

You last purchased this on
 
Fairmont Designs

Charlottesville 24 in. Rectangle Mirror in Light Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Charlottesville 24 in. Rectangle Mirror in Light Grey

  • Fast #
  • Part #F1510M24
  • Item #5097957
  • Manufacturer Part #1510-M24
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bevel: 5/8" beveled edge
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Charlottesville
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Glass Type:
Beveled
Height:
36 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Oak Solids
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
Origin:
Global
Product Type:
Rectangular Mirror
Style:
Classic
Weight:
27 lb
Width:
1-1/6 in