Charlottesville 30 in. Floor Mount Vanity in Polar White

Part #F1509V30  |  Item #7797905  |  Manufacturer Part #1509-V30

$1,455.00 EACH

Color/Finish: Polar White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drawer: 2

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Charlottesville

Color Finish: Polar White

Color Finish Category: Whites

Depth: 21-1/2 in

GSA Approved: No

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 30 in

Material: [Hackberry, White Oak Veneer]

Mirror Included: No

NSF Certified: No

Number of Drawers: 2

Origin: Global

Style: Classic

Vanity Top Shape: Rectangle

Weight: 113