30 in. Floor Mount Vanity in Vintage Black

You last purchased this on
 
Fairmont Designs

Charlottesville 30 in. Floor Mount Vanity in Vintage Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Charlottesville 30 in. Floor Mount Vanity in Vintage Black

  • Fast #
  • Part #F1539V30
  • Item #7776759
  • Manufacturer Part #1539-V30
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drawer: 2
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Charlottesville
Color Finish Category:
Blacks
Color Finish Name:
Vintage Black
Depth:
21-1/2 in
GSA Approved:
No
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
30 in
Material:
Hackberry, White Oak Veneer
Mirror Included:
No
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Origin:
Global
Style:
Classic
Vanity Top Shape:
Rectangle
Weight:
113 lb
Width:
21-1/2 in