34-1/2 x 24 in. Vanity in Light Grey
Charlottesville 34-1/2 x 24 in. Vanity in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawer: 2
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Charlottesville
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 21-1/2 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material:
- Hackberry, White Oak Veneer
- Mirror Included:
- No
- Number of Drawers:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Classic
- Vanity Top Shape:
- Rectangle
- Weight:
- 95 lb