Fairmont Designs

Charlottesville 34-1/2 x 36 in. Vanity in Light Grey

Part #F1510V36  |  Manufacturer Part #1510-V36

Color/Finish: Light Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drawer: 3

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Charlottesville

Color Finish: Light Grey

Color Finish Category: Greys

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 36 in

Material: [Hackberry, White Oak Veneer]

Mirror Included: No

Number of Drawers: 3

Origin: Global

Style: Classic

Type: Vanity

Vanity Top Shape: Rectangle

Weight: 126

Width: 21-1/2 in