36 x 24 in. Mirror in Vintage Black
Charlottesville 36 x 24 in. Mirror in Vintage Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bevel: 5/8" beveled edge
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Charlottesville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Vintage Black
- Glass Type:
- Beveled
- Height:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Oak Solids
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Product Type:
- Rectangular Mirror
- Style:
- Classic
- Weight:
- 27 lb
- Width:
- 1-1/6 in