34-1/2 x 30 in. Vanity in Natural Walnut

You last purchased this on
 
Fairmont Designs

M4 34-1/2 x 30 in. Vanity in Natural Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

M4 34-1/2 x 30 in. Vanity in Natural Walnut

  • Fast #
  • Part #F1505V30
  • Item #5098008
  • Manufacturer Part #1505-V30
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shelf: 1 (open-fixed) 1 (concealed-fixed)
  • Drawer: 1 (push-open)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
M4
Color Finish Category:
Browns
Color Finish Name:
Natural Walnut
Depth:
21-1/2 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
30 in
Material:
Hackberry, Walnut Veneer
Mirror Included:
No
Number of Drawers:
1
Number of Shelves:
2
Origin:
Global
Product Type:
Vanity
Style:
Contemporary
Vanity Top Shape:
Rectangle
Weight:
117 lb