Gunmetal Console Leg for 1505-ST2016 Storage Cabinet Metal
M4 Gunmetal Console Leg for 1505-ST2016 Storage Cabinet Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 1505-ST2016 to make free-standing storage cabinet (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- M4
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Walnut
- Depth:
- 16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 20-1/8 in
- Material:
- Metal
- Mirror Included:
- No
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Accessory
- Style:
- Contemporary
- Weight:
- 11 lb
- Width:
- 16 in