Fairmont Designs

Napa 34-1/2 x 48 in. Open Shelf Vanity in Aged Cabernet

Part #F1506VH48  |  Manufacturer Part #1506-VH48

Color/Finish: Aged Cabernet

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Napa

Color Finish: Aged Cabernet

Depth: 21-1/4 in

Height: 34-1/2 in

IAPMO Listed: No

Material: [Poplar Solids, Acacia Veneers]

Type: Vanity

Vanity Top Shape: Rectangle

Width: 48 in