34-1/2 x 60 in. Open Shelf Vanity in Sonoma Sand

You last purchased this on
 
Fairmont Designs

Napa 34-1/2 x 60 in. Open Shelf Vanity in Sonoma Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Napa 34-1/2 x 60 in. Open Shelf Vanity in Sonoma Sand

  • Fast #
  • Part #F1507VH6021D
  • Item #5097955
  • Manufacturer Part #1507-VH6021D
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sonoma Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shelf: 1 (open-fixed)
  • Hardware: c-c = 4" (102mm)
  • Drawer: 4
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Napa
Color Finish Category:
Neutrals
Color Finish Name:
Sonoma Sand
Depth:
21-1/4 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
60 in
Material:
Acacia Solids, Acacia Veneer
Mirror Included:
No
Number of Drawers:
4
Number of Shelves:
1
Origin:
Global
Product Type:
Vanity
Style:
Lifestyle
Vanity Top Shape:
Rectangle
Weight:
188 lb