DESCRIPTION

Fairmont Designs Napa Open Shelf Vanity

F1507VH48

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Napa
Color Finish
Sonoma Sand
IAPMO Listed
No
Material
Poplar
Width
21-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY