36 in. Floor Mount Vanity in Coffee Bean
River View 36 in. Floor Mount Vanity in Coffee Bean
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawer: 1 (concealed)
- Door: 2
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- River View
- Color Finish Category:
- Browns
- Color Finish Name:
- Coffee Bean
- Depth:
- 21-1/2 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 36 in
- Material:
- Pine Solids
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Origin:
- Global
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 102 lb