34-3/4 x 17-1/4 in. Vanity in Polar White

You last purchased this on
 
Fairmont Designs

Shaker Americana 34-3/4 x 17-1/4 in. Vanity in Polar White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Shaker Americana 34-3/4 x 17-1/4 in. Vanity in Polar White

  • Fast #
  • Part #F1512V3618
  • Item #7290594
  • Manufacturer Part #1512-V3618
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polar White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Door: 1 (hinge-right)
  • Drawer: 6
  • Use with S-11036W1 / S-11036W8 - 36x18" White Ceramic Sink (sold separately)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Shaker Americana
Color Finish Category:
Whites
Color Finish Name:
Polar White
Depth:
17-1/4 in
Height:
33 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
34-3/4 in
Material:
Poplar Solids, MDF
Mirror Included:
No
Number of Doors:
1
Number of Drawers:
6
Origin:
Global
Product Type:
Vanity
Style:
Lifestyle
Vanity Top Shape:
Rectangle
Weight:
130 lb
Width:
17-1/4 in