Shaker Americana Single Sink Bathroom Vanity in Polar White

Part #F1512V30  |  Item #4780776  |  Manufacturer Part #1512-V30

$900.00 EACH

Color/Finish: Polar White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Door: 2
  • Drawer: 1 (concealed)

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Shaker Americana

Color Finish: Polar White

Color Finish Category: Whites

Depth: 21-1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 30 in

Material: [Poplar Solids, MDF]

Mirror Included: No

Number of Doors: 2

Number of Drawers: 1

Origin: Global

Product Type: Vanity

Style: Lifestyle

Vanity Top Shape: Rectangle

Weight: 98