36 in. Vanity in Medium Grey
Smithfield 36 in. Vanity in Medium Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawer: 1 (concealed)
- Door: 2
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Smithfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Medium Grey
- Depth:
- 21-1/2 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 36-3/8 in
- Material:
- Poplar Solids, White Ash Straight Grain Veneers
- Mirror Included:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Style:
- Lifestyle
- Vanity Top Shape:
- Rectangle
- Weight:
- 115 lb