17-1/2 in. Floor Mount Vanity in Glossy Pewter

You last purchased this on
 
Fairmont Designs

Studio One 17-1/2 in. Floor Mount Vanity in Glossy Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Studio One 17-1/2 in. Floor Mount Vanity in Glossy Pewter

  • Fast #
  • Part #F1518V1816
  • Item #7797904
  • Manufacturer Part #1518-V1816
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glossy Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Door: 1 (hinge-right)
  • Hardware: c-c = 5" (127mm)
  • Use with S-11018W1 - 18x16" White Ceramic Sink (sold separately)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Studio One
Color Finish Category:
Pewter Tones
Color Finish Name:
Glossy Pewter
Depth:
15-1/2 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
17-1/2 in
Material:
Poplar Solids, MDF
Mirror Included:
No
NSF Certified:
No
Origin:
Global
Style:
Contemporary
Vanity Top Shape:
Rectangle
Weight:
77 lb