34-1/2 x 36-1/4 in. Open Shelf Vanity in Driftwood Grey

You last purchased this on
 
Fairmont Designs

Toledo 34-1/2 x 36-1/4 in. Open Shelf Vanity in Driftwood Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fairmont Designs

Toledo 34-1/2 x 36-1/4 in. Open Shelf Vanity in Driftwood Grey

  • Fast #
  • Part #F1401VH36
  • Item #4531710
  • Manufacturer Part #1401-VH36
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Driftwood Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shelf: 1 (open-fixed)
  • Drawer: 1
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Toledo
Color Finish Category:
Greys
Color Finish Name:
Driftwood Grey
Depth:
21-1/2 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
36-1/4 in
Material:
Pine Solids, Pine Veneers
Mirror Included:
No
Number of Drawers:
1
Origin:
Global
Product Type:
Vanity
Style:
Lifestyle
Vanity Top Shape:
Rectangle
Weight:
95 lb