Fairmont Designs

Toledo 34 x 24 in. Framed Rectangle Mirror in Driftwood Grey

Part #F1401M24  |  Manufacturer Part #1401-M24

Color/Finish: Driftwood Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bevel: 5/8" beveled edge

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: Yes

Collection: Toledo

Color Finish: Driftwood Grey

Color Finish Category: Greys

Depth: 1 in

Glass Type: Beveled

Height: 34 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Pine Solids, Glass]

Mirror Edge: Beveled Edge

Mirror Included: Yes

Mirror Shape: Rectangle

Origin: Global

Style: Lifestyle

Type: Mirror

Weight: 31

Width: 1 in