30 in. Vitreous China Vanity, Sink and Mirror Combo In Espresso
Tuxedo 30 in. Vitreous China Vanity, Sink and Mirror Combo In Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tuxedo
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 36 in
- IAPMO Listed -:
- No
- Installation Type:
- Counter Mount
- Material:
- Vitreous China
- Vanity Top Shape:
- Rectangle
- Width:
- 19 in