Fairmont Designs

Uptown 36 x 24 in. Mirror in Glossy White

Part #F1520M24  |  Manufacturer Part #1520-M24

Color/Finish: Glossy White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Uptown

Color Finish: Glossy White

Color Finish Category: Whites

Depth: 1-1/5 in

Glass Type: Beveled

Height: 36 in

Installation Type: Wall Mount

Material: Poplar Solids

Width: 24 in