DESCRIPTION

  • Easy to clean with soap and water
  • Made from surgical grade silicon for long lasting use
  • Soft pliable tri-flange design provides comfort and effective protection
  • Tapered flange contours to various ear sizes

Fairway Flange Ear Plug

LACG7G6

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19
Color Finish
Orange
Noise Reduction Rating
25
Reusable
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY