Fairway

Ni-Flex XL Size 100-Box Nitrile Disposer Glove

Part #LGNX1K1L  |  Manufacturer Part #GNX-1K1L

Glove Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder free and 100% latex free containing no allergy causing natural rubber proteins
  • Form fitting for superior comfort and dexterity with textured fingertips

Specifications

Collection: Ni-Flex

Color Finish: Black

Glove Size: XL

Glove Type: Disposable

Material: Rubber

Material Type: Nitrile

Thickness: 5 mil