DESCRIPTION

  • Dual stitched and double reinforced genuine leather thumb, palm and finger tips
  • Form fitting spandex fabric improves comfort and fit
  • Fully washable material
  • Padded palm offers improved impact protect and comfort
  • Perforated leather panels between fingers for improved ventilation
  • TPR (thermal plastic resin) finger and knuckle guards
  • TPR wrist strap with hook/loop closure provides secure fit

Fairway Tracker Tacker Glove in Grey

LGTA9K

Glove Size:

SPECIFICATIONS

Collection
Tracker
Color Finish
Grey
Glove Size
L
Glove Type
All Purpose

Starting at
Call for Pricing
  • QUANTITY