DESCRIPTION

  • Dual stitched and double reinforced genuine leather thumb, palm and finger tips
  • Form fitting spandex fabric improves comfort and fit
  • Fully washable material
  • Padded palm offers improved impact protect and comfort
  • Perforated leather panels between fingers for improved ventilation
  • TPR (thermal plastic resin) finger and knuckle guards
  • TPR wrist strap with hook/loop closure provides secure fit

Fairway Tracker Tacker Glove in Grey|Tan

LGTA9Y

Glove Size:

SPECIFICATIONS

Collection
Tracker
Color Finish
Grey, Tan
Glove Size
L
Glove Type
All Purpose

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY