DESCRIPTION

  • Dual stitched and reinforced synthetic leather thumb and finger tips
  • Form fitting spandex fabric improves comfort and fit
  • Fully washable material
  • Lycra® panels between fingers improve ventilation and comfort
  • Quick on and quick off dual stitched elastic cuff

Fairway Trader Trader Glove in Black

LGTR6K

Glove Size:

SPECIFICATIONS

Collection
Trader
Color Finish
Black, Grey
Glove Size
L
Glove Type
All Purpose

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY