DESCRIPTION

Falcon Stainless Waterflex® 1-1/4 x 1 in. FIP Stainless Steel Connector

FSWC1141

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
Collection
Waterflex®
Color Finish
Stainless Steel
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY