18 x 1 in. FIP Water Heater Connector
18 x 1 in. FIP Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Nylon