This product requires certification to purchase.

3/4 x 24 in. Flexible Water Connector

Falcon Stainless

3/4 x 24 in. Flexible Water Connector

  • Fast #
  • Part #RECFSPP24
  • Item #9340276
  • Manufacturer Part #FSPP24
4.8 out of 5 Customer Rating
Brand image
Falcon Stainless

3/4 x 24 in. Flexible Water Connector

  • Fast #
  • Part #RECFSPP24
  • Item #9340276
  • Manufacturer Part #FSPP24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Press
End Connections
FIPS x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
24 in
Pressure - Maximum
0.5 psi
Characteristics & Features
Color Finish Category
Copper Tones
Color Finish Name
Copper
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME A112.18.6
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
021449725736