Falcon Stainless Waterflex® 3/4 in. Female x Male Corrugated Connector FFM

DESCRIPTION

  • Extremely flexible
  • Flow much more than braided type
  • Highest quality EPDM washer
  • Kink and crimp free
  • Maintains optimum flow with no restriction
  • No dielectric union required

Falcon Stainless Waterflex® 3/4 in. Female x Male Corrugated Connector

FFM

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
Collection
Waterflex®
Color Finish
Stainless Steel
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS