• Cart

DESCRIPTION

Falcon Stainless Waterflex® 3/4 in. FIP Stainless Steel Corrugated Connector

FFF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
Collection
Waterflex®
Color Finish
Stainless Steel
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY