1000 CFM Insert in Scotch brite stainless steel

You last purchased this on
 
Falmec North America

1000 CFM Insert in Scotch brite stainless steel

This product requires certification to purchase.
You last purchased this on
 
Falmec North America

1000 CFM Insert in Scotch brite stainless steel

  • Fast #
  • Part #FLINER48019
  • Item #4811184
  • Manufacturer Part #LINER48019
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CFM:
1000 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Diameter:
5-7/8 in
Height:
23 in
Length:
45-11/16 in
Product Type:
Insert
Width:
18-1/2 in