1/4 in. Under Counter Water Chiller

Part #FFALKTUCC3  |  Item #5060940  |  Manufacturer Part #FAL-KT-UCC3

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 11-3/4 in

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 3 gph

GSA Approved: No

Height: 6-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Volts: 110V

Width: 11 in