1.5 cf Water Softener 2-Piece for 2 to 3 Bathrooms
1.5 cf Water Softener 2-Piece for 2 to 3 Bathrooms
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 1.5 cf
- Diameter:
- 11 in
- Flow Rate:
- 30 gpm
- Height:
- 67 in
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece