2.1 gpm Water Treatment Installation Kit

You last purchased this on
 
Falsken Water Systems

2.1 gpm Water Treatment Installation Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Falsken Water Systems

2.1 gpm Water Treatment Installation Kit

  • Fast #
  • Part #FFALHTEIK
  • Item #5060944
  • Manufacturer Part #FAL-HTE-IK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The latest in carbon block technology allows for enhanced chlorine reduction
  • Longer usable life of up to 29,000 gallons which reduces ongoing costs and maintenance requirements
  • Fine sediment filtration for dirt, rust and solids down to 0.5 micron
  • Hard water scale control protects and extends the life of all water using equipment that heats, chills, freezes or dispenses
  • High 2.1 gpm flow rate allows for use with standard faucets or with separate drinking water faucets
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
H2O Treater™ FAL-HTE-HA
Capacity:
29000 gal
Contaminant Removal:
Chlorine, Dirt, Rust
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
2.1 gpm
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Product Type:
Head Assembly
UL Listed:
No