50 gpm Replacement Filter
50 gpm Replacement Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Replacement
- Filter Size:
- 50 Micron
- Filtering Material:
- No
- Fits Model:
- THT-BB
- Flow Rate:
- 50 gpm
- Height:
- 23-3/8 in
- IAPMO Listed -:
- No
- NSF:
- NSF 42
- NSF Certified:
- Yes