Fanimation

12 in. Fan Downrod in Brushed Nickel

Part #FDR112BN  |  Manufacturer Part #DR1-12BN

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1 in

Length: 12 in

Type: Downrod