DESCRIPTION

Fanimation Traditional 18 in. Fan Down Rod

FDR1MG

Length:

SPECIFICATIONS

Collection
Traditional
Color Finish
Metro Grey
Color Finish Category
Greys
Diameter
1 in
Length
18 in
Type
Ceiling Fan Downrod

Starting at
Call for Pricing
  • QUANTITY