DESCRIPTION

Fanimation Distinction™ 23W 1-Light Ceiling Fan Light Kit

FF2

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Collection
Distinction™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
23

Starting at
Call for Pricing
  • QUANTITY