DESCRIPTION

Fanimation Fan Downrod in Brushed Nickel

FDR1BN

Length:

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1 in
Length
36 in
Material
Metal
Type
Ceiling Fan Downrod

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY