Fanimation

36 in. Fan Down Rod in Brushed Nickel

Part #FDR136BN  |  Manufacturer Part #DR1-36BN

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1 in

Length: 36 in

Material: Metal

Type: Ceiling Fan Downrod