DESCRIPTION

  • Includes a matte white blade set, light kit, a 1" x 4 1/2" downrod, and four 40 watt candelabra bulbs
  • Rated for dry locations only
  • Reverse switch located on the switch cup
  • Set of five blades included

Fanimation Aire Decor 52 in. 4-Light 5-Blade Ceiling Fan with Light Kit

FBP2101

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5897
Collection
Aire Decor
Color Finish
Matte White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Frosted
Height
15-3/50 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
64

Starting at
Call for Pricing
  • QUANTITY