DESCRIPTION

Fanimation Celano™ 52 in. 40 W 5-Blade Fan with 3 Candelabra Light

FFP5420

Color Finish

 

SPECIFICATIONS

Blade Pitch
14°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
5882
Collection
Celano™
Color Finish
Matte White
Color Finish Category
Whites
Energy Star Compliant
No
Height
18 in
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
79

Starting at
Call for Pricing
  • QUANTITY