DESCRIPTION

Fanimation Aire Decor 52 in. 64W 5-Blade Ceiling Fan

FBP2301

Color Finish

 

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5850
Collection
Aire Decor
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
13-1/5 in
Number Of Blades
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY