DESCRIPTION

  • Set of three blades included

Fanimation Zonix™ 55W 3-Blade Ceiling Fan

FFP4630

Color Finish

 

SPECIFICATIONS

AMP
15
Blade Finish
Satin Nickel
Blade Pitch
14°
Blade Span
54 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
4436
Collection
Zonix™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
15-2/5 in
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
57

Starting at
Call for Pricing
  • QUANTITY