DESCRIPTION

  • Set of three composite blades included

Fanimation Zonix™ 52 in. 57W 3-Blade Ceiling Fan

FFP4640

Color Finish

 

SPECIFICATIONS

Blade Finish
Satin Nickel
Blade Pitch
14°
Blade Span
42 in - 54 in
CEC Compliant
For Sale in CA
CFM
5432
Collection
Zonix™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-57/100 in
Indoor Outdoor
Outdoor
Number Of Blades
3
UL Listed
No
Volts
120V
Watts
56.6

Starting at
Call for Pricing
  • QUANTITY