DESCRIPTION

Fanimation Inlet 59W 4-Blade Ceiling Fan

FFPS7880

Color Finish

 

SPECIFICATIONS

Blade Finish
Cherry/Walnut
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5102
Collection
Inlet
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
11-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
4
Number Of Lights
1
Watts
59

Starting at
Call for Pricing
  • QUANTITY