DESCRIPTION

  • Includes 1" x 4.5" downrod
  • Optional controls
  • Optional lighting fitters and light kits
  • Set of five blades included

Fanimation Edgewood® 50 in. 53.7W 5-Blade Ceiling Fan

FTF910

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
14°
Blade Span
50 in
CEC Compliant
For Sale in CA
CFM
5461
Collection
Edgewood®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-1/50 in
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
54

Starting at
Call for Pricing
  • QUANTITY