DESCRIPTION

Fanimation Levon 63 in. 65W 8-Blade Ceiling Fan

FFP7910

Color Finish

 

SPECIFICATIONS

Blade Finish
Walnut
CEC Compliant
For Sale in CA
CFM
6492
Collection
Levon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Frosted
Number Of Blades
8
UL Listed
No
Watts
65

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY